KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Run Capacitor, 3 MFD, 2-1/16 In. H

PROLINE| Zoro #: G2375843| Mfr #: PB030E000A370AAGR

$4.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-1/16"
Cover Material: Steel
Overall Height: 2-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375843 Mfr #: PB030E000A370AAGR
Overall Width: 2-1/16"Cover Material: Steel
Overall Height: 2-1/16"Microfarad Rating: 3
Overall Depth: 1-5/16"Hz: 60/50
Case Height: 1-9/16"Temp. Range: -40 Degrees to 70 Degrees C
EIA UL Base: AItem: Motor Run Capacitor
Case Material: AluminumTerminal Type: 1/4" Male Quick-Connect
Capacitor Shape: OvalMotor Capacitor Type: Motor Run Capacitor
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardCapacitor Voltage: 370VAC
Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 3 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 1-9/16 In. Case Height, 2-1/16 In. Overall Height, 2-1/16 In. Overall Width, 1-5/16 In. Overall Depth, EIA UL Base A, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews