Motor Run Capacitor, 30 MFD, 370V, Round

PROLINE| Zoro #: G0393477| Mfr #: PB300E000P370DAGR

$12.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393477 Mfr #: PB300E000P370DAGR
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardHz: 60/50
Capacitor Voltage: 370VACCase Material: Aluminum
Cover Material: SteelTerminal Type: 1/4" Male Quick-Connect
Capacitor Shape: RoundTemp. Range: -40 Degrees to 70 Degrees C
EIA UL Base: PItem: Motor Run Capacitor
Motor Capacitor Type: Motor Run CapacitorMicrofarad Rating: 30
Case Height: 3-7/8"Diameter: 1-3/4"
Overall Height: 4-3/8"Country of Origin (subject to change): Mexico

Product Description

Motor Run Capacitor, 30 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1-3/4 In. Diameter, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, EIA UL Base P, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Product Reviews

Save 15%. Sign up for Z-mail.