Motor Run Capacitor, 40 MFD, 440V, Round

PROLINE| Zoro #: G0548186| Mfr #: PB400E000P440EAGR

$15.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacitor Shape: Round
Item: Motor Run Capacitor
Capacitor Voltage: 440VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548186 Mfr #: PB400E000P440EAGR
Capacitor Shape: RoundItem: Motor Run Capacitor
Capacitor Voltage: 440VACDiameter: 1-3/4"
Hz: 60/50Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Case Material: AluminumTemp. Range: -40 Degrees to 70 Degrees C
Motor Capacitor Type: Motor Run CapacitorCover Material: Steel
Overall Height: 5-1/4"Terminal Type: 1/4" Male Quick-Connect
EIA UL Base: PMicrofarad Rating: 40
Case Height: 4-3/4"Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 40 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1-3/4 In. Diameter, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, EIA UL Base P, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews