Motor Run Capacitor, 45 MFD, 440V, Round

PROLINE| Zoro #: G2091503| Mfr #: PB450E000S440DAGR

$21.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Capacitor Shape: Round
Item: Motor Run Capacitor
Capacitor Voltage: 440VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2091503 Mfr #: PB450E000S440DAGR
Capacitor Shape: RoundItem: Motor Run Capacitor
Capacitor Voltage: 440VACDiameter: 2"
Hz: 60/50Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Case Material: AluminumTemp. Range: -40 Degrees to 70 Degrees C
Motor Capacitor Type: Motor Run CapacitorCover Material: Steel
Overall Height: 4-3/8"Terminal Type: 1/4" Male Quick-Connect
EIA UL Base: SMicrofarad Rating: 45
Case Height: 3-7/8"Country of Origin (subject to change): Mexico

Product Description

Motor Run Capacitor, 45 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 In. Diameter, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, EIA UL Base S, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Product Reviews