DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Motor Run Capacitor, 50 MFD, 370V, Round

PROLINE| Zoro #: G1946682| Mfr #: PB500E000P370EAGR

$17.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 50
Capacitor Shape: Round
Capacitor Voltage: 370VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946682 Mfr #: PB500E000P370EAGR
Microfarad Rating: 50Capacitor Shape: Round
Capacitor Voltage: 370VACCase Height: 4-3/4"
Case Material: AluminumMotor Capacitor Type: Motor Run Capacitor
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardEIA UL Base: P
Terminal Type: 1/4" Male Quick-ConnectDiameter: 1-3/4"
Item: Motor Run CapacitorHz: 60/50
Overall Height: 5-1/4"Cover Material: Steel
Temp. Range: -40 Degrees to 70 Degrees CCountry of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 50 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1-3/4 In. Diameter, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, EIA UL Base P, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews