20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Motor Run Capacitor, 50 MFD, 4-3/8 In. H

PROLINE| Zoro #: G1869095| Mfr #: PB500E000D440DAGR

$20.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869095 Mfr #: PB500E000D440DAGR
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardHz: 60/50
Capacitor Voltage: 440VACCase Material: Aluminum
Cover Material: SteelTerminal Type: 1/4" Male Quick-Connect
Capacitor Shape: OvalTemp. Range: -40 Degrees to 70 Degrees C
Motor Capacitor Type: Motor Run CapacitorMicrofarad Rating: 50
Case Height: 3-7/8"Overall Width: 3-9/16"
Overall Height: 4-3/8"EIA UL Base: D
Overall Depth: 1-7/8"Item: Motor Run Capacitor
Country of Origin (subject to change): Mexico

Product Description

Motor Run Capacitor, 50 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, 3-9/16 In. Overall Width, 1-7/8 In. Overall Depth, EIA UL Base D, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Product Reviews

Save 15%. Sign up for Z-mail.