KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Run Capacitor, 50 MFD, 440V, Round

PROLINE| Zoro #: G1695346| Mfr #: PB500E000S440FAGR

$11.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Motor Capacitor Type: Motor Run Capacitor
Hz: 60/50
Microfarad Rating: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695346 Mfr #: PB500E000S440FAGR
Motor Capacitor Type: Motor Run CapacitorHz: 60/50
Microfarad Rating: 50Cover Material: Steel
Capacitor Shape: RoundItem: Motor Run Capacitor
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardCapacitor Voltage: 440VAC
EIA UL Base: STerminal Type: 1/4" Male Quick-Connect
Case Material: AluminumCase Height: 5-3/4"
Temp. Range: -40 Degrees to 70 Degrees COverall Height: 6-1/4"
Diameter: 2"Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 50 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 In. Diameter, 5-3/4 In. Case Height, 6-1/4 In. Overall Height, EIA UL Base S, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews