Motor Run Capacitor, 6 MFD, 2-5/8 In. H

PROLINE| Zoro #: G0634584| Mfr #: PB060E000A440BAGR

$4.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Motor Capacitor Type: Motor Run Capacitor
Hz: 60/50
Case Height: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634584 Mfr #: PB060E000A440BAGR
Motor Capacitor Type: Motor Run CapacitorHz: 60/50
Case Height: 2-1/8"Microfarad Rating: 6
Cover Material: SteelCapacitor Shape: Oval
Item: Motor Run CapacitorStandards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Capacitor Voltage: 440VACEIA UL Base: A
Terminal Type: 1/4" Male Quick-ConnectOverall Width: 2-1/16"
Case Material: AluminumOverall Depth: 1-1/4"
Temp. Range: -40 Degrees to 70 Degrees COverall Height: 2-5/8"
Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 6 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2-1/8 In. Case Height, 2-5/8 In. Overall Height, 2-1/16 In. Overall Width, 1-1/4 In. Overall Depth, EIA UL Base A, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews