Motor Run Capacitor, 60 MFD, 440V, Round

PROLINE| Zoro #: G2267517| Mfr #: PB600E000T440EAGR

$24.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 2-1/2"
Hz: 60/50
Item: Motor Run Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267517 Mfr #: PB600E000T440EAGR
Diameter: 2-1/2"Hz: 60/50
Item: Motor Run CapacitorEIA UL Base: T
Motor Capacitor Type: Motor Run CapacitorTerminal Type: 1/4" Male Quick-Connect
Case Height: 4-3/4"Overall Height: 5-1/4"
Capacitor Shape: RoundMicrofarad Rating: 60
Capacitor Voltage: 440VACTemp. Range: -40 Degrees to 70 Degrees C
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardCase Material: Aluminum
Cover Material: SteelCountry of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 60 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews