HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Motor Run Capacitor, 7.5 MFD, 2-5/8 In. H

PROLINE| Zoro #: G2307347| Mfr #: PB075E000A370BAGR

$5.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 7.5
Capacitor Shape: Oval
Capacitor Voltage: 370VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307347 Mfr #: PB075E000A370BAGR
Microfarad Rating: 7.5Capacitor Shape: Oval
Capacitor Voltage: 370VACCase Height: 2-1/8"
Case Material: AluminumMotor Capacitor Type: Motor Run Capacitor
Overall Depth: 1-5/16"Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Overall Width: 2-1/16"EIA UL Base: A
Terminal Type: 1/4" Male Quick-ConnectItem: Motor Run Capacitor
Hz: 60/50Overall Height: 2-5/8"
Cover Material: SteelTemp. Range: -40 Degrees to 70 Degrees C
Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 7.5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2-1/8 In. Case Height, 2-5/8 In. Overall Height, 2-1/16 In. Overall Width, 1-5/16 In. Overall Depth, EIA UL Base A, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews