JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Motor Run Capacitor, 7.5 MFD, 3-3/8 In. H

PROLINE| Zoro #: G1424281| Mfr #: PB075E000A440CAGR

$8.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1424281 Mfr #: PB075E000A440CAGR
Hz: 60/50Temp. Range: -40 Degrees to 70 Degrees C
Capacitor Voltage: 440VACTerminal Type: 1/4" Male Quick-Connect
Capacitor Shape: OvalCover Material: Steel
Case Material: AluminumStandards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Overall Height: 3-3/8"EIA UL Base: A
Overall Depth: 1-1/4"Item: Motor Run Capacitor
Motor Capacitor Type: Motor Run CapacitorMicrofarad Rating: 7.5
Case Height: 2-7/8"Overall Width: 2-1/16"
Country of Origin (subject to change): Mexico

Product Description

Motor Run Capacitor, 7.5 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, 2-1/16 In. Overall Width, 1-1/4 In. Overall Depth, EIA UL Base A, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Product Reviews

Save 15%. Sign up for Z-mail.