Brass 3/4-in FIP x 3/4-in MHT Heavy Duty Sillcock

  • Mfr # 108-014HN

  • Zoro # G615377471


product price:  $14.99
/ea

Key Features

Body Material
Brass
Handle Type
Wheel
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108-014HN
Zoro #
G615377471
UPC #
032888219670
Country of Origin
China

Details

Body Material
Brass
Handle Type
Wheel
Standards
None

Description

ProLine Series Heavy-Duty Sillcocks are ideal garden hose valves for commercial and residential outdoor water systems. Constructed from brass for strength and durability the sillcock offers a notched flange for a secure wall connection and offers an easy operation mechanism with the multi-turn handle. The 3/4-in outlet fits most standard outdoor hoses allowing of maximum outdoor utility.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.