Proplus
Memory Foam Mouse Pad with Wrist Rest Black Silver Pack Of 4
- Zoro #: G603720449
- Mfr #: PR60201

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.58
Proplus #PR60201 Specifications
- Zoro #: G603720449
- Mfr #: PR60201
- Country of Origin (subject to change): China
Description
Soft memory foam pillow responds to body weight and warmth without losing its shape. Redistributes pressure points for soothing support and improved circulation. Ensures proper hand position while typing and mousing. Nonskid backing holds rest firmly in place.Wrist Filling Material: Foam.Mouse Pad/Wrist Rest Type: Mouse Pad Wrist Rest.Color: Black Silver.Theme: Silver Streak.Depth: 9-1/4".Width: 7-15/16".Height: 1".Base Type: Nonskid.Ergonomic: Yes.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Proplus #PR60201
Explore more
- PROPLUS Jewel Tones Gel Wrist-Mouse Pad Sapphire PR79007
- PROPLUS PlushTouch Mouse Pad-Wrist Rest with FoamFusion Technology-Black - PR262382
- CAROLINES TREASURES Carolines Treasures SS8566MP Entlebucher Mountain Dog Mouse Pad SS8566MP
- FELLOWES Mousepad w/Wrist Support, Blue 91141
- CAROLINES TREASURES Carolines Treasures SS4220MP Usa American Flag With Siberian Husky Mouse Pad; Hot Pad or Trivet SS4220MP
- RAZER Razer 6C0097 Goliathus Speed Cosmic Soft Gaming Medium Mouse Mat RZ02-01910200-R3U1
- SKILLEDPOWER 8 x 9.5 in. Shih Tzu Mouse Pad; Hot Pad Or Trivet SK234541
- CAROLINES TREASURES Carolines Treasures 7115MP 8 x 9.5 in. Snowman with Pug Mouse Pad; Hot Pad Or Trivet 7115MP
- Proplus Mouse Pads & Wrist Rests