- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Arc Flash, Heat Resistant, & Welding Clothing
- /
- Flame Resistant & Arc Flash Jackets & Coats
- /
- ABU Coat, 52, Regular
Propper
ABU Coat, 52, Regular
- Zoro #: G2065581
- Mfr #: F54252137652R
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $66.61
Propper #F54252137652R Specifications
- Zoro #: G2065581
- Mfr #: F54252137652R
- Color: AF Digital Tiger Stripe
- Item: ABU Coat
- Size: 52
- Material: 50% Nylon/50% Cotton Ripstop
- Fits Chest Size: 51 in to 52 in
- Length: 31 3/4 in
- Sleeve Length: 24-3/8 in
- Garment Style: Coat
- Pockets: 4
- Binding: Button
- Type: Regular
- Length (Straight Wireway): 31 3/4 in
- Product Type: ABU Coat
- Country of Origin (subject to change): Multiple
Description
Men's ABU Coat, Size 52, Color AF Digital Tiger Stripe, Material 50 Percent Nylon/ 50 Percent Cotton Ripstop, Fits Chest Size 51 In. to 52 In., Length 31-3/4 In., Sleeve Length 24-3/8 In., Garment Style Coat, Binding Button, Pockets 4, Type Regular
Reviews of Propper #F54252137652R
Explore more
- PROPPER ABU Coat, 34, Short F54575537634S
- PROPPER ACU Coat, XS, Short F549521394XS1
- PROPPER ABU Coat, 20, Regular F54262137620R
- PROPPER ACU Coat, M, Extra Long F549538377M4
- PROPPER ACU Coat, XS, Long F549538377XS3
- PROPPER ACU Coat, XL, Long F549521394XL3
- PROPPER Tech Sweater, L, Regular F54373Q450L2
- PROPPER Tech Sweater, XL, Long F54373Q450XL3
- PROPPER Tech Sweater, 4XL, Regular F54373Q4504XL2
- NEESE Outerwear Dura II Arc Bib Trouser-Hi Viz Lime-4X 26267-12-2-HLI-4X
- Propper Arc Flash, Heat Resistant, & Welding Clothing