customer-service Help
Propper

ACU Coat, 3XL, Long

Propper ACU Coat, 3XL, Long F5495383773XL3
Tap to zoom
Hover or click to zoom
$65.78
  • Color: Multicam
  • Item: ACU Coat
  • Material: 65% Polyester Battle Rip/35% Cotton Ripstop
See full product details
Orders over $75 ship free.

Total: $65.78

Propper #F5495383773XL3 Specifications

  • Color: Multicam
  • Item: ACU Coat
  • Size: 3XL
  • Material: 65% Polyester Battle Rip/35% Cotton Ripstop
  • Fits Chest Size: 53 in to 57 in
  • Garment Style: Coat
  • Pockets: 8
  • Type: Long
  • Binding: Hook-and-Loop, YKK Zipper
  • Product Type: ACU Coat
  • Country of Origin (subject to change): Multiple

Description

ACU Coat, Size 3XL, Color Multicam, Material 65 Percent Polyester Battle Rip/35 Percent Cotton Ripstop, Fits Chest Size 53 In. to 57 In., Garment Style Coat, Binding YKK Zipper/Hook-and-Loop, Pockets 8, Type Long

Reviews of Propper #F5495383773XL3