- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Arc Flash, Heat Resistant, & Welding Clothing
- /
- Flame Resistant & Arc Flash Jackets & Coats
- /
- ACU Coat, L, Regular
Propper
ACU Coat, L, Regular
- Zoro #: G2064997
- Mfr #: F549521394L2
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.49
Propper #F549521394L2 Specifications
- Zoro #: G2064997
- Mfr #: F549521394L2
- Color: Universal Digital
- Item: ACU Coat
- Size: L
- Material: 50% Nylon/50% Cotton Ripstop
- Fits Chest Size: 41 in to 45 in
- Garment Style: Coat
- Pockets: 8
- Type: Regular
- Binding: Hook-and-Loop, YKK Zipper
- Product Type: ACU Coat
- Country of Origin (subject to change): Multiple
Description
ACU Coat, Size L, Color Universal Digital, Material 50 Percent Nylon/ 50 Percent Cotton Ripstop, Fits Chest Size 41 In. to 45 In., Garment Style Coat, Binding YKK Zipper/Hook-and-Loop, Pockets 8, Type Regular
Reviews of Propper #F549521394L2
Explore more
- PROPPER ABU Coat, 52, Regular F54252137652R
- PROPPER ACU Coat, S, Extra Long F549538377S4
- PROPPER ABU Coat, 38, Extra Long F54575537638XL
- PROPPER ACU Coat, S, Regular F549521394S2
- PROPPER ACU Coat, L, Long F549521377L3
- PROPPER ABU Coat, 34, Short F54252137634S
- PROPPER Tech Sweater, 4XL, Regular F54373Q4504XL2
- PROPPER Tactical Full Zip Sweater, S, Regular F54373Q001S2
- PROPPER Tech Sweater, XL, Long F54373Q450XL3
- COBMEX V-Neck Military Sweater, Black, M 2020
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL 21217-12-1-LIM-XL
- Propper Arc Flash, Heat Resistant, & Welding Clothing