Shop Alternate Products
This Product is Discontinued
Propper
ACU Patrol Cap, Multicam, 7-3/8" (Discontinued)
Mfr # F55714937773/8
Zoro # G6605833
This Product is Discontinued
Key Features
- Style Cap
- Color Camo
- Size 7-3/8 in
- Head Size 23 in
- Features Interior Map Pocket, Quarpel Treated for Water Repellency