Skip to Main Content
customer-service Help
Propper

Boots, 11, EE, Black, Plain, Unisex, PR (Discontinued)

Propper Boots, 11, EE, Black, Plain, Unisex, PR F45193N23611W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$119.99
  • Color: Coyote
  • Size: 11
  • Material: Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
See full product details
This Product is Discontinued

Propper #F45193N23611W Specifications

  • Color: Coyote
  • Size: 11
  • Material: Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
  • Gender: Unisex
  • Toe Type: Plain
  • Footwear Style: Athletic High-Top
  • Insulated: Yes
  • Waterproof: Yes
  • Footwear Width: EE
  • Closure Type: Lace Up
  • Manufacturers Suggested Sole Slip Rating: Better
  • Upper Boot Material: Leather/Mesh
  • CSA Footwear Standard: Not Specified
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Standards: ASTM D 1630-2006, SATRA TM92, SATRA TM223, ASTM D2240-2015, STM F2913-2011, ASTM D471-2015, ASTM D2558, ASTM D412, INTERTEK CS 4003
  • Max. Heat Rating: Not Rated
  • Insole System: Ortholite
  • Chemical Resisting Sole: No
  • Last Number or Name: S100
  • Conductive: No
  • Static Dissipative: No
  • Mark II Slip Test Results- Dairy Tile Dry: Not Tested
  • Outsole Material: Rubber
  • Toe Shape: Round
  • Removable Insole: Yes
  • Footwear Shank Type: Steel
  • Predominant Footwear Color: Black
  • Footwear Construction Type: Cemented
  • Footwear Sole Pattern: Arch Lug, Self-Cleaning
  • Mark II Slip Test Results- Dairy Tile Oily: 0.49
  • Ninety Degree Heel: No
  • Completely Non Metallic: No
  • Puncture Resistant Insole: Yes
  • Shank Material: Composite
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Heel Height: 1/2 in
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Height: 8 in
  • Chain Saw Cut Resistant: No
  • Item: Boots
  • Wide Toe Cap: No
  • Waterproof Type: None
  • Midsole Material: Eva
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Insulation Type: None
  • Footwear Closure Type: Lace Up
  • Oil Resisting Sole: No
  • Mark II Slip Test Results- Dairy Tile Wet: Not Tested
  • Style Number: F45193N236
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Electrical Hazard Rated: No
  • Non Metallic Upper: Yes
  • Metal Chip Resisting Sole: No
  • Non-Marking Sole: No
  • Insulation Weight: None
  • Liner Material: Nylon Mesh and Moisture Wicking Nylon
  • Shineable Toe: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Footwear Style Athletic High-Top, 11, EE, Unisex, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number F45193N236, 1 Pair

Reviews of Propper #F45193N23611W