Skip to Main Content
customer-service Help
Propper

Boots, 16, D, Black, Plain, Unisex, PR

Propper Boots, 16, D, Black, Plain, Unisex, PR F45224F00116M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.99
  • Color: Black
  • Size: 16
  • Gender: Unisex
See full product details
Orders over $75 ship free.
Total: $74.99

Propper #F45224F00116M Specifications

  • Color: Black
  • Size: 16
  • Gender: Unisex
  • Toe Type: Plain
  • Footwear Style: Athletic High-Top
  • Insulated: Yes
  • Waterproof: No
  • Footwear Width: D
  • Insulation Weight: None
  • Footwear Sole Pattern: Arch Lug, Self-Cleaning
  • Item: Boots
  • Shineable Toe: Yes
  • Outsole Material: Rubber
  • Chain Saw Cut Resistant: No
  • Footwear Shank Type: Steel
  • Chemical Resisting Sole: No
  • Max. Heat Rating: Not Rated
  • Manufacturers Suggested Sole Slip Rating: Better
  • Last Number or Name: S100
  • Electrical Hazard Rated: No
  • Liner Material: Nylon Mesh and Moisture Wicking Nylon
  • Heel Height: 1/2 in
  • Non-Marking Sole: No
  • Puncture Resistant Insole: Yes
  • Non Metallic Upper: Yes
  • Insole System: Ortholite
  • Static Dissipative: No
  • Removable Insole: Yes
  • Conductive: No
  • Standards: ASTM D 1630-2006, SATRA TM92, SATRA TM223, ASTM D2240-2015, STM F2913-2011, ASTM D471-2015, ASTM D2558, ASTM D412, INTERTEK CS 4003
  • Midsole Material: Eva
  • Predominant Footwear Color: Black
  • Metal Chip Resisting Sole: No
  • Ninety Degree Heel: No
  • Upper Boot Material: Leather/Mesh
  • CSA Footwear Standard: Not Specified
  • Insulation Type: None
  • Style Number: F45224F001
  • Waterproof Type: None
  • Wide Toe Cap: No
  • Oil Resisting Sole: No
  • Toe Shape: Round
  • Shank Material: Composite
  • Footwear Closure Type: Lace Up
  • Height: 6 in
  • Completely Non Metallic: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Footwear Style Athletic High-Top, 16, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45224F001, 1 Pair

Reviews of Propper #F45224F00116M