Skip to Main Content
customer-service Help
Propper

Camouflage Polyester/Cotton Military Coat size S

Propper Camouflage Polyester/Cotton Military Coat size S F547038060S2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.99
  • Size: R/S
  • Color: Subdued Urban Digital
  • Closure Type: 2-Way Zipper, Hook-and-Loop
See full product details
Orders over $75 ship free.
Total: $45.99

Propper #F547038060S2 Specifications

  • Size: R/S
  • Color: Subdued Urban Digital
  • Closure Type: 2-Way Zipper, Hook-and-Loop
  • Material: 65% Polyester/35% Cotton Ripstop
  • Fits Chest Size: 33 in to 36 in
  • Fabric Weight: 6.5 oz
  • Item: Coat
  • Style: Military
  • Garment Style: Coat
  • Type: Military
  • Pockets: Y
  • Sleeve Length: 22-5/8 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Subdued Urban Digital, Size S Reg, Fits Chest Size 33 to 36 In., Sleeve Length 22-5/8 In., Pockets Y, Fabric Weight 6.5 oz

Reviews of Propper #F547038060S2