Propper
Coverall, Chest 35 to 36In., Freedom Green
- Zoro #: G6265576
- Mfr #: F51154638836S
Tap to zoom
Hover or click to zoom
$231.07
- Color: Freedom Green
- Material: Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Gender: Unisex
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $231.07
Propper #F51154638836S Specifications
- Zoro #: G6265576
- Mfr #: F51154638836S
- Color: Freedom Green
- Size: 36 Short
- Material: Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Gender: Unisex
- Insulated: No
- Fits Chest Size: 35 in to 36 in
- Inseam: 28 1/4 in
- Hammer Loop: No
- Closure Type: zipper
- Fabric Weight: 4.5 oz
- Item: Flight Suit
- Number of Outside Pockets: 6
- Country of Origin (subject to change): Multiple
Description
Flight Suit, Unisex, Inseam 28 1/4 in, Color Freedom Green, Fits Chest Size 35 in to 36 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz
Reviews of Propper #F51154638836S
Explore more
- Propper Coverall, Chest 35 to 36In., Black F51154600136S
- Propper Coverall, Chest 35 to 36In., Tan F51154622136S
- Propper Coverall, Chest 39 to 40In., Black F51154600140L
- Propper Coverall, Chest 37 to 38In., Freedom Green F51154638838L
- Propper Extrication Suit, M, Inseam 32", Mens F51412X412M2
- Propper Coverall, Chest 33 to 34In., Freedom Green F51154638834R
- Propper Coverall, Chest 43 to 44In., Freedom Green F51154638844S
- Propper Coverall, Chest 43 to 44In., Freedom Green F51154638844R
- Lakeland Safegard Sms Coverall, PK25 C84122X2PE
- Tru-Spec Flight Suit, M, 32" Inseam, Black 2653
- Lakeland Safegard Sms Coverall, Size 2XL, PK25 C84282XB2P
- Propper Clothing