Propper
Coverall, Chest 39 to 40In., Freedom Green
Mfr # F51154638840L
Zoro # G6299666
Free Shipping & Returns
$215.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Long
- Color Freedom Green
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 32 1/2 in
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Tan F51154622144L
- PROPPER Coverall, Chest 37 to 38In., Freedom Green F51154638838R
- PROPPER Coverall, Chest 39 to 40In., Tan F51154622140R
- PROPPER Coverall, Chest 47 to 48In., Tan F51154622148L
- PROPPER Coverall, Chest 51 to 52In., Tan F51154622152L
- PROPPER Coverall, Chest 35 to 36In., Tan F51154622136R
- PROPPER Coverall, Chest 47 to 48In., Black F51154600148S
- PROPPER Extrication Suit, XL, Inseam 32", Mens F51412X412XL2
- PROPPER Coverall, Chest 45 to 46In., Black F51154600146S
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-BROWN- WB041
- ANSELL Bib Overall, Chemical Resistant, Red, XL 66-662
- Propper Coveralls & Overalls