Propper
Coverall, Chest 43 to 44In., Freedom Green
- Zoro #: G6265612
- Mfr #: F51154638844S
Tap to zoom
Hover or click to zoom
$219.66
- Color: Freedom Green
- Material: Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Gender: Unisex
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $219.66
Propper #F51154638844S Specifications
- Zoro #: G6265612
- Mfr #: F51154638844S
- Color: Freedom Green
- Size: 44 Short
- Material: Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Gender: Unisex
- Insulated: No
- Fits Chest Size: 43 in to 44 in
- Inseam: 28 3/4 in
- Hammer Loop: No
- Closure Type: zipper
- Fabric Weight: 4.5 oz
- Item: Flight Suit
- Number of Outside Pockets: 8
- Country of Origin (subject to change): Multiple
Description
Flight Suit, Unisex, Inseam 28 3/4 in, Color Freedom Green, Fits Chest Size 43 in to 44 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 8, Closure Type Zipper, Fabric Weight 4.5 oz
Reviews of Propper #F51154638844S
Explore more
- Propper Coverall, Chest 43 to 44In., Tan F51154622144S
- Propper Coverall, Chest 43 to 44In., Black F51154600144S
- Propper Coverall, Chest 51 to 52In., Tan F51154622152R
- Propper Coverall, Chest 45 to 46In., Freedom Green F51154638846L
- Propper Extrication Suit, 5XL, Inseam 32", Mens F51412X4125XL2
- Propper Coverall, Chest 47 to 48In., Tan F51154622148S
- Propper Extrication Suit, XL, Inseam 34", Mens F51412X250XL3
- Propper Coverall, Chest 33 to 34In., Black F51154600134S
- Red Kap Mens Button Front Cotton Coverall CC16NV RG 58
- Dupont Coverall , 3XL , White , Microporous Composite Fabric , zipper PC143SWH3X00250B
- Magid 7 Oz. Polyester/Cotton Blended Coveralls, Medium 1850-M
- Propper Coveralls & Overalls