Propper
Coverall, Chest 49 to 50In., Freedom Green
Mfr # F51154638850L
Zoro # G6299754
Free Shipping & Returns
$216.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Long
- Color Freedom Green
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 33 1/8 in
Explore More Products
- PROPPER Coverall, Chest 47 to 48In., Tan F51154622148L
- PROPPER Coverall, Chest 37 to 38In., Tan F51154622138R
- PROPPER Coverall, Chest 33 to 34In., Freedom Green F51154638834S
- PROPPER Coverall, Chest 39 to 40In., Tan F51154622140R
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens F51412X250XXL2
- PROPPER Coverall, Chest 35 to 36In., Tan F51154622136R
- PROPPER Coverall, Chest 33 to 34In., Freedom Green F51154638834L
- PROPPER Coverall, Chest 33 to 34In., Tan F51154622134S
- PROPPER Coverall, Chest 37 to 38 In, Black F51154600138S
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. 0685RBLK2XL
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. 92001-RXL2B
- Propper Workwear and Protective Clothing