Skip to Main Content
customer-service Help
Propper

Covert Vest, Softshell, 2XL, Black

Propper Covert Vest, Softshell, 2XL, Black F54290X0012XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.99
  • Item: Covert Vest
  • Type: Softshell
  • Color: Black
See full product details
Orders over $75 ship free.
Total: $49.99

Propper #F54290X0012XL Specifications

  • Item: Covert Vest
  • Type: Softshell
  • Color: Black
  • Size: 2XL
  • Material: 100% Polyester
  • Closure Type: zipper
  • Fits: Athletic
  • Fits Chest Size: 50 in to 52 in
  • Features: Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure, Chest Pocket with Zip Closure for Secure Storage
  • Includes: Drawstring Waist with Dual Locking Toggles
  • Number of Pockets (Outside): 3
  • Number of Pockets (Inside): 2
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Covert Vest, Softshell, Size 2XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 50 In. to 52 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 3, Closure Type Zipper, Fits Athletic, Features Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure, Chest Pocket with Zip Closure for Secure Storage, Includes Drawstring Waist with Dual Locking Toggles

Reviews of Propper #F54290X0012XL