Propper
Covert Vest, Softshell, M, Black
Mfr # F54290X001M
Zoro # G6378005
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Closure Type zipper
- Fits Chest Size 38 in to 40 in
- Includes Drawstring Waist with Dual Locking Toggles
- Type Softshell
Explore More Products
- PROPPER Khaki Polyester Jacket size L F54880E233L1
- PROPPER Khaki Polyester/Cotton Military Coat size L F545438250L2
- PROPPER Khaki Polyester Jacket size L F54880E233L2
- PROPPER Khaki Cotton Military Coat size M F545455250M2
- PROPPER Khaki Polyester Jacket size M F54880E233M1
- PROPPER Green Cotton Military Coat size XL F545455330XL3
- PROPPER Black Polyester/Cotton Military Coat size XL F542438001XL2
- PROPPER Khaki Polyester/Cotton Military Coat size S F545438250S3
- PROPPER Black Polyester/Cotton Military Coat size L F542438001L1
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, X-Large, Blue FJ-80 XL
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo W11432-016
- Propper Workwear and Protective Clothing