Propper
EMS Pants, 14, Regular, Navy
Mfr # F52865045014
Zoro # G6348011
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 39-1/2 in
Explore More Products
- PROPPER Mens Tactical Pant, Black, 46 x 37 In F52525000146X37
- PROPPER Tactical Trouser, Khaki, Size 34X32, PR F52512525034X32
- PROPPER Men's Tactical Pant, Khaki, 34In.x32In. F52528225034X32
- PROPPER Tactical Trouser, Black, Size 44X32, PR F52512500144X32
- PROPPER Mens Tactical Pant, Olive, 44 x 32 In F52525033044X32
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In F52525025036X34
- PROPPER Mens Tactical Pant, LAPD Navy, Size 44 Reg F52123845044R
- PROPPER Mens Tactical Shorts, LAPD Navy, Size 46 F52535045046
- PROPPER Mens Tactical Shorts, Khaki, Size M F526138250M
- ARIAT FR Carpenter Jeans, Men's, L, 35/34 10017262
- TRU-SPEC Tactical Shorts, 52" Sz, Waist 51" to 53" 4233
- Propper Workwear and Protective Clothing