Skip to Main Content
customer-service Help
Propper

EMS Pants, 32in x 32in, Regular, Black

Propper EMS Pants, 32in x 32in, Regular, Black F52855000132X32
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.99
  • Color: Black
  • Item: EMS Pants
  • Size: 32 in x 32 in
See full product details
Orders over $75 ship free.
Total: $49.99

Propper #F52855000132X32 Specifications

  • Color: Black
  • Item: EMS Pants
  • Size: 32 in x 32 in
  • Inseam: 32 in
  • Material: 65% Polyester/35% Cotton Ripstop
  • Fits Waist Size: 32 in
  • Garment Style: EMS Pants
  • Fabric Weight: 6.4 oz
  • Includes: Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
  • Pockets: 17
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

EMS Pants, Size 32 In. x 32 In., Black, Fits Waist Size 32 In., Garment Style EMS Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure

Reviews of Propper #F52855000132X32