Propper
EMS Pants, 40in x 30in, Regular, Navy
Mfr # F52855045040X30
Zoro # G6347695
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 30 in
- Fabric Weight 6.4 oz
- Fits Waist Size 40 in
- Garment Style EMS Pants
Explore More Products
- PROPPER Mens Tactical Pant, Olive, 44 x 32 In F52525033044X32
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR F52512545038X30
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In F52525033040X30
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In F52525023640X32
- PROPPER Mens Tactical Shorts, Khaki, Size 48 F52535025048
- PROPPER Mens Tactical Shorts, Dark Navy, Size XL F526155405XL
- PROPPER Mens Tactical Pant, Khaki, Size 3XL Reg F5201552503XL2
- PROPPER Mens Tactical Pant, Black, 32 x 34 In F52525000132X34
- PROPPER Mens Tctcl Pnt, Chrcl Gry, 38x30In F52525001538X30
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric TX910IN14-36W32LP
- ARIAT FR Bottoms, Men's, XL, 40/38 10026003
- Propper Flame Resistant & Arc Flash Pants