Propper
EMS Pants, 44in x 30in, Regular, Navy
Mfr # F52855045044X30
Zoro # G6347774
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 30 in
- Fabric Weight 6.4 oz
- Fits Waist Size 44 in
- Garment Style EMS Pants
Explore More Products
- PROPPER Mens Tactical Pant, Black, Size M Reg F520155001M2
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR F52512545040X30
- PROPPER Tactical Trouser, Black, Size 30X30, PR F52512500130X30
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In F52525033040X30
- PROPPER Mens Tactical Shorts, Dark Navy, Size XL F526138405XL
- PROPPER Mens Tactical Pant, Black, 40 x 30 In F52525000140X30
- PROPPER Mens Tactical Pant, Khaki, Size XS Reg F520138250XS2
- PROPPER Mens Tactical Shorts, LAPD Navy, Size 46 F52535045046
- PROPPER Mens Tactical Pant, Dark Navy, L Short F520155405L1
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L 10017262
- ARIAT FR Carpenter Pants, Men's, M, 32/36 10019623
- Propper Flame Resistant & Arc Flash Pants