Skip to Main Content
customer-service Help
Propper

Extrication Suit, 2XL, Inseam 34", Mens

Propper Extrication Suit, 2XL, Inseam 34", Mens F51412X412XXL3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$179.99
  • Color: Navy
  • Size: 2XL
  • Material: 88% Cotton/12% Nylon
See full product details
This item ships free.
Total: $179.99

Propper #F51412X412XXL3 Specifications

  • Color: Navy
  • Size: 2XL
  • Material: 88% Cotton/12% Nylon
  • Gender: Men's
  • Fits Waist Size: 44 in to 46 in
  • Insulated: No
  • Fits Chest Size: 50 in to 52 in
  • Inseam: 34 in
  • Hammer Loop: No
  • Lining Material: Cotton/Nylon
  • Closure Type: Zipper, Hook-and-Loop
  • Fabric Weight: 7.7 oz
  • Number of Outside Pockets: 16
  • Standards: NFPA 70E, ASTM F1506-10a
  • Item: Extrication Suit
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Extrication Suit, Men's, 2XL, Inseam 34 in, Color Dark Navy, Fits Chest Size 50 in to 52 in, Fits Waist Size 44 in to 46 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a

Reviews of Propper #F51412X412XXL3