customer-service Help
Propper

Fleece Pullover, 2XL, Regular, Black

Propper Fleece Pullover, 2XL, Regular, Black F54300W0012XL
Tap to zoom
Hover or click to zoom
$49.99
  • Material: 100% Polyester
  • Gender: Men's
  • Closure Type: Quarter Zip Pullover
See full product details
Orders over $75 ship free.

Total: $49.99

Propper #F54300W0012XL Specifications

  • Color: Black
  • Size: 2XL
  • Material: 100% Polyester
  • Gender: Men's
  • Closure Type: Quarter Zip Pullover
  • Fabric Weight: 6.4 oz
  • Fits Chest Size: 50 in to 52 in
  • Product Type: Fleece Pullover
  • Includes: Drawstring Waist with Dual Locking Toggles, Large Front Hand Pockets with Zip Closure, Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve
  • Type: Regular
  • Garment Style: Fleece Pullover
  • Pockets: 2
  • Item: Fleece Pullover
  • Country of Origin (subject to change): China

Description

Fleece Pullover, Size 2XL, Black, Fits Chest Size 50 In. to 52 In., Garment Style Fleece Pullover, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 2, Type Regular, Includes Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve, Large Front Hand Pockets with Zip Closure, Drawstring Waist with Dual Locking Toggles

Reviews of Propper #F54300W0012XL