Propper
Fleece Pullover, M, Regular, Black
- Zoro #: G6345437
- Mfr #: F54300W001M
Tap to zoom
Hover or click to zoom
$49.99
- Material: 100% Polyester
- Gender: Men's
- Closure Type: Quarter Zip Pullover
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.99
Propper #F54300W001M Specifications
- Zoro #: G6345437
- Mfr #: F54300W001M
- Color: Black
- Size: M
- Material: 100% Polyester
- Gender: Men's
- Closure Type: Quarter Zip Pullover
- Fabric Weight: 6.4 oz
- Fits Chest Size: 38 in to 40 in
- Product Type: Fleece Pullover
- Garment Style: Fleece Pullover
- Includes: Drawstring Waist with Dual Locking Toggles, Large Front Hand Pockets with Zip Closure, Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve
- Type: Regular
- Item: Fleece Pullover
- Pockets: 2
- Country of Origin (subject to change): China
Description
Fleece Pullover, Size M, Black, Fits Chest Size 38 In. to 40 In., Garment Style Fleece Pullover, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 2, Type Regular, Includes Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve, Large Front Hand Pockets with Zip Closure, Drawstring Waist with Dual Locking Toggles
Reviews of Propper #F54300W001M
Explore more
- Propper Fleece Pullover, M, Regular, Navy F54300W450M
- Propper Fleece Pullover, 2XL, Regular, Black F54300W0012XL
- Propper Fleece Pullover, L, Regular, Black F54300W001L
- Propper Fleece Pullover, S, Regular, Black F54300W001S
- Propper Fleece Pullover, S, Regular, Navy F54300W450S
- Propper Fleece Pullover, XL, Regular, Navy F54300W450XL
- Propper Fleece Pullover, L, Regular, Navy F54300W450L
- Propper Fleece Pullover, XL, Regular, Black F54300W001XL
- Ml Kishigo M, Lime, Class 3, Hoodie Sweatshirt With Zipper JS150-M
- Ml Kishigo XL, Lime, Class 3, Hoodie Sweatshirt With Zipper JS102-XL
- Ml Kishigo M, Lime Class 3 Black Series Pull Over Hoodie JS142-M
- Propper Clothing