Propper
Gray Polyester/Cotton Military Coat size XL
Mfr # F545438020XL3
Zoro # G6303927
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Explore More Products
- PROPPER Khaki Polyester Jacket size S F54880E233S3
- PROPPER Khaki Polyester Jacket size L F54880E233L3
- PROPPER Covert Vest, Softshell, M, Navy F54290X450M
- PROPPER Green Cotton Military Coat size 3XLT F5454553303XL3
- PROPPER Black Polyester/Cotton Military Coat size 2XL F545438001XXL3
- PROPPER Khaki Polyester Jacket size L F54880E233L2
- PROPPER Black 3-in-1 Hardshell Parka Jacket size 2XL F543675001XXL2
- PROPPER Blue Polyester/Cotton Military Coat size L F542438450L3
- PROPPER Blue Polyester/Cotton Military Coat size 2XL F545438405XXL3
- REFRIGIWEAR Jacket Service Jacket Black Medium 0620RBLKMED
- BERNE Jacket, Hooded, Original, XL, Tall HJ51
- Propper Work Jackets & Coats