Skip to Main Content
customer-service Help
Propper

Green Cotton Military Coat size 2XLT

Propper Green Cotton Military Coat size 2XLT F545455330XXL3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.99
Color: Olive
  • Size: L/2XL
  • Color: Olive
  • Closure Type: Button
See full product details
Orders over $75 ship free.
Total: $29.99

Propper #F545455330XXL3 Specifications

  • Size: L/2XL
  • Color: Olive
  • Closure Type: Button
  • Material: 100% Cotton
  • Fits Chest Size: 49 in to 52 in
  • Item: Coat
  • Sleeve Length: 27-3/4 in
  • Garment Style: Coat
  • Pockets: Y
  • Fabric Weight: 6.3 oz
  • Type: Military
  • Style: Military
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Military Coat, Material 100 Percent Cotton, Color Olive, Size 2XL Long, Fits Chest Size 49 to 52 In., Sleeve Length 27-3/4 In., Pockets Y, Fabric Weight 6.3 oz

Reviews of Propper #F545455330XXL3