Shop Alternate Products
This Product is Discontinued
Propper
Green Full Zip Tech Sweater size 3XL (Discontinued)
Mfr # F54373Q3303XL3
Zoro # G4337098
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L/3XL
- Color Olive
- Material 100% Polyester Sweater Fleece
- Fabric Weight 6.5 oz
- Closure Type Full Zipper Front