Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Khaki Polyester Jacket size M

  • Zoro #: G0188268
  • Mfr #: F54880E233M1
$74.99
  • Style: Tactical
  • Material: 100% Polyester Fleece, Nylon
  • Color: Tan
See full product details
Orders over $75 ship free.

Propper #F54880E233M1 Specifications

  • Zoro #: G0188268
  • Mfr #: F54880E233M1
Style: Tactical Material: 100% Polyester Fleece, Nylon
Color: Tan Closure Type: Zip
Garment Style: Jacket Size: S/M
Pockets: 4 Fits Chest Size: 56 in
Item: Jacket Type: Fleece
Fabric Weight: 6.4 oz Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size M, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E233M1