Propper
Khaki Polyester/Cotton Military Coat size XS
- Zoro #: G6304216
- Mfr #: F545438250XS2
Tap to zoom
Hover or click to zoom
$29.99
- Size: R/XS
- Closure Type: Button
- Material: 65% Polyester/35% Cotton Ripstop
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.99
Propper #F545438250XS2 Specifications
- Zoro #: G6304216
- Mfr #: F545438250XS2
- Size: R/XS
- Color: Khaki
- Closure Type: Button
- Material: 65% Polyester/35% Cotton Ripstop
- Fits Chest Size: 29 in to 32 in
- Product Type: Military Coat
- Sleeve Length: 24-1/4 in
- Pockets: Y
- Style: Military
- Item: Coat
- Type: Military
- Fabric Weight: 6.5 oz
- Garment Style: Coat
- Country of Origin (subject to change): Multiple
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size XS Reg, Fits Chest Size 29 to 32 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.5 oz