- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Arc Flash, Heat Resistant, & Welding Clothing
- /
- Flame Resistant & Arc Flash Pants
- /
- Men Tactical Pant, Desert Digital, 4XL Reg
Propper
Men Tactical Pant, Desert Digital, 4XL Reg
- Zoro #: G6295396
- Mfr #: F5211389294XL2
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.99
Propper #F5211389294XL2 Specifications
- Zoro #: G6295396
- Mfr #: F5211389294XL2
- Item: Men's Tactical Pants
- Color: Camouflage
- Size: 4Xl
- Material: 65% Polyester/35% Cotton Ripstop
- Inseam: 29-1/2 in to 32-1/2 in
- Fits Waist Size: 51 in to 54 in
- Garment Style: Pants
- Fabric Weight: 6.5 oz
- Pockets: Y
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Multiple
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Desert Digital, Size 4XL Reg, Fits Waist Size 51 to 54 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Reviews of Propper #F5211389294XL2
Explore more
- PROPPER Mens Tactical Shorts, Olive, Size S F526155330S
- PROPPER Tactical Trouser, Khaki, Size 42X32, PR F52512525042X32
- PROPPER Mens Tactical Pant, Black, 36 x 34 In F52525000136X34
- PROPPER Mens Tactical Pant, Olive, Size 2XL Reg F520138330XXL2
- PROPPER Mens Tactical Pant, Size 3XL Reg F5211380603XL2
- PROPPER Mens Tactical Pant, LAPD Navy, 30x34In F52525045030X34
- PROPPER Mens Tactical Pant, LAPD Navy, 30 Short F52123845030S
- PROPPER EMS Pants, 28in x 37-1/2in, Regular, Navy F52855045028X37
- PROPPER Mens Tactical Pant, LAPD Navy, 52 Long F52123845052L
- NATIONAL SAFETY APPAREL 19OZ. ALUMINIZED LEGGING-LG, CARBON/PARA-ARAMID, HOOK/LOOP CLOSURE 714157
- Propper Clothing