Shop Alternate Products
This Product is Discontinued
Propper
Men Tactical Pant, Desert Digital, XL Long (Discontinued)
Mfr # F521138929XL3
Zoro # G6308075
This Product is Discontinued
Key Features
- Size Xl
- Inseam 32-1/2 in to 35-1/2 in
- Fabric Weight 6.5 oz
- Color Camouflage
- Fits Waist Size 39 in to 42 in