Skip to Main Content
customer-service Help
Propper

Mens Tactical Pant, Dark Gray, 3XL Long

Propper Mens Tactical Pant, Dark Gray, 3XL Long F5201380243XL3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.93
  • Color: Gray
  • Item: Men's Tactical Pants
  • Material: 65% Polyester/35% Cotton Ripstop
See full product details
Orders over $75 ship free.
Total: $30.93

Propper #F5201380243XL3 Specifications

  • Color: Gray
  • Item: Men's Tactical Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Inseam: 32-1/2 in to 35-1/2 in
  • Fits Waist Size: 47 in to 50 in
  • Garment Style: Pants
  • Fabric Weight: 6.5 oz
  • Size: 3XL
  • Pockets: Y
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size 3XL Long, Fits Waist Size 47 to 50 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Reviews of Propper #F5201380243XL3