- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Arc Flash, Heat Resistant, & Welding Clothing
- /
- Flame Resistant & Arc Flash Pants
- /
- Mens Tactical Pant, Dark Gray, XL Long
Propper
Mens Tactical Pant, Dark Gray, XL Long
- Zoro #: G6300226
- Mfr #: F520138024XL3
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.99
Propper #F520138024XL3 Specifications
- Zoro #: G6300226
- Mfr #: F520138024XL3
- Item: Men's Tactical Pants
- Color: Gray
- Size: Xl
- Inseam: 32-1/2 in to 35-1/2 in
- Material: 65% Polyester/35% Cotton Ripstop
- Fits Waist Size: 39 in to 42 in
- Garment Style: Pants
- Fabric Weight: 6.5 oz
- Pockets: Y
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Multiple
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size XL Long, Fits Waist Size 39 to 42 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Reviews of Propper #F520138024XL3
Explore more
- PROPPER Tactical Trouser, LAPD Navy, Size 36X32, PR F52512545036X32
- PROPPER Men Tactical Pant, Gray, 28 x 37 In F52525002028X37
- PROPPER Mens Tactical Shorts, Coyote, Size 38 F52535023638
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In F52525025032X30
- PROPPER Mens Tactical Shorts, Khaki, Size 48 F52535025048
- PROPPER Mens Tactical Pant, Black, 38 x 34 In F52525000138X34
- PROPPER Mens Tactical Pant, Dark Navy, Size XS Reg F520155405XS2
- PROPPER Mens Tactical Pant, Olive, Size 26 Long F52123833026L
- PROPPER Mens Tactical Pant, Olive, Size 46 Reg F52123833046R
- CATERPILLAR FR Fire Resistant Cargo Pants, Navy 1810006-57E
- Propper Flame Resistant & Arc Flash Pants