Propper
Mens Tactical Pant, Dark Navy, 4XL Reg
- Zoro #: G6300901
- Mfr #: F5201554054XL2
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.99
Propper #F5201554054XL2 Specifications
- Zoro #: G6300901
- Mfr #: F5201554054XL2
- Item: Men's Tactical Pants
- Color: Blue
- Size: 4Xl
- Inseam: 29-1/2 in to 32-1/2 in
- Material: 100% Cotton
- Fits Waist Size: 51 in to 54 in
- Garment Style: Pants
- Fabric Weight: 6.3 oz
- Pockets: Y
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Multiple
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Dark Navy, Size 4XL Reg, Fits Waist Size 51 to 54 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Reviews of Propper #F5201554054XL2
Explore more
- Propper Mens Tactical Pant, Gray, 42 x 32 In F52525002042X32
- Propper Mens Tactical Pant, Gray, 40 x 30 In F52525002040X30
- Propper Mens Tactical Pant, Dark Gray, 3XL Long F5201380243XL3
- Propper Tactical Trouser, Olive, Size 34X32, PR F52512533034X32
- Propper Mens Tactical Pant, Olive, 36 x 30 In F52525033036X30
- Propper Men's Tactical Pant, Olive, 42In.x36In. F52528233042X36
- Propper Mens Tactical Shorts, Olive, Size XL F526155330XL
- Propper Mens Tactical Pant, Olive, Size 36 Short F52123833036S
- Lakeland Womens High Performance FR Pant, Navy, IP8WWUT13-4-34
- Lakeland High Performance FR Pant, Olive, 33 - 30 IP8WUT28-33-30
- Lakeland High Performance FR Pant, Olive, 30 - 28 IP8WUT28-30-28
- Propper Arc Flash, Heat Resistant, & Welding Clothing