Skip to Main Content
customer-service Help
Propper

Mens Tactical Pant, Khaki, Size 2XL Reg

Propper Mens Tactical Pant, Khaki, Size 2XL Reg F520138250XXL2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.93
  • Item: Men's Tactical Pants
  • Color: Khaki
  • Inseam: 29-1/2 in to 32-1/2 in
See full product details
Orders over $75 ship free.
Total: $30.93

Propper #F520138250XXL2 Specifications

  • Item: Men's Tactical Pants
  • Color: Khaki
  • Inseam: 29-1/2 in to 32-1/2 in
  • Material: 65% Polyester/35% Cotton Ripstop
  • Fits Waist Size: 43 in to 46 in
  • Garment Style: Pants
  • Fabric Weight: 6.5 oz
  • Pockets: Y
  • Size: 2XL
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size 2XL Reg, Fits Waist Size 43 to 46 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Reviews of Propper #F520138250XXL2