Skip to Main Content
customer-service Help
Propper

Mens Tactical Pant, Khaki, Size S Short

Propper Mens Tactical Pant, Khaki, Size S Short F520155250S1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.65
  • Color: Khaki
  • Item: Men's Tactical Pants
  • Inseam: 26-1/2 in to 39-1/2 in
See full product details
Orders over $75 ship free.
Total: $30.65

Propper #F520155250S1 Specifications

  • Color: Khaki
  • Item: Men's Tactical Pants
  • Inseam: 26-1/2 in to 39-1/2 in
  • Material: 100% Cotton
  • Fits Waist Size: 27 in to 30 in
  • Garment Style: Pants
  • Fabric Weight: 6.3 oz
  • Size: S
  • Pockets: Y
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size S Short, Fits Waist Size 27 to 30 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Reviews of Propper #F520155250S1