Skip to Main Content
customer-service Help
Propper

Mens Tactical Pant, Size 3XL Reg

Propper Mens Tactical Pant, Size 3XL Reg F5211380603XL2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.99
  • Item: Men's Tactical Pants
  • Color: Camouflage
  • Size: 3XL
See full product details
Orders over $75 ship free.
Total: $39.99

Propper #F5211380603XL2 Specifications

  • Item: Men's Tactical Pants
  • Color: Camouflage
  • Size: 3XL
  • Inseam: 29-1/2 in to 32-1/2 in
  • Material: 65% Polyester/35% Cotton Ripstop
  • Fits Waist Size: 47 in to 50 in
  • Garment Style: Pants
  • Fabric Weight: 6.5 oz
  • Pockets: Y
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Subdued Urban Digital, Size 3XL Reg, Fits Waist Size 47 to 50 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Reviews of Propper #F5211380603XL2