Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Camouflage Polyester/Cotton Military Coat size 2XL
  • Zoro #: G0294281
  • Mfr #: F545938067XXL3
$59.99
  • Size: L/2XL
  • Material: 65% Polyester/35% Cotton Ripstop
  • Type: Military
See full product details
This item ships free.

Propper #F545938067XXL3 Specifications

  • Zoro #: G0294281
  • Mfr #: F545938067XXL3
Size: L/2XL Material: 65% Polyester/35% Cotton Ripstop
Type: Military Style: Military
Pockets: 4 Fits Chest Size: 49" to 53"
Closure Type: hook-and-loop Color: Camo
Length: 71" to 75" Fabric Weight: 6.5 oz.
Item: Coat Garment Style: Military
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Military Coat, Size XXL, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 49 In. to 52 In., Length 71 In. to 75 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4

Reviews of Propper #F545938067XXL3