Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Camouflage Polyester/Cotton Military Coat size 4XL
  • Zoro #: G0294421
  • Mfr #: F5459380674XL2
$59.99
  • Item: Coat
  • Garment Style: Military
  • Fits Chest Size: 57" to 61"
See full product details
This item ships free.

Propper #F5459380674XL2 Specifications

  • Zoro #: G0294421
  • Mfr #: F5459380674XL2
Item: Coat Garment Style: Military
Fits Chest Size: 57" to 61" Closure Type: hook-and-loop
Style: Military Length: 67" to 71"
Type: Military Color: Camo
Fabric Weight: 6.5 oz. Pockets: 4
Material: 65% Polyester/35% Cotton Ripstop Size: R/4XL
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Military Coat, Size 4XL, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 57 In. to 60 In., Length 67 In. to 71 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4

Reviews of Propper #F5459380674XL2