Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Camouflage Polyester/Cotton Military Coat size M
  • Zoro #: G0294388
  • Mfr #: F545938067M1
$54.54
  • Size: S/M
  • Length: 63" to 67"
  • Garment Style: Military
See full product details
This item ships free.

Propper #F545938067M1 Specifications

  • Zoro #: G0294388
  • Mfr #: F545938067M1
Size: S/M Length: 63" to 67"
Garment Style: Military Material: 65% Polyester/35% Cotton Ripstop
Fabric Weight: 6.5 oz. Closure Type: hook-and-loop
Fits Chest Size: 37" to 41" Type: Military
Style: Military Pockets: 4
Color: Camo Item: Coat
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Military Coat, Size M, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Length 63 In. to 67 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4

Reviews of Propper #F545938067M1