Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Camouflage Polyester/Cotton Military Coat size XL
  • Zoro #: G0294327
  • Mfr #: F545938067XL2
$59.99
  • Pockets: 4
  • Closure Type: hook-and-loop
  • Style: Military
See full product details
This item ships free.

Propper #F545938067XL2 Specifications

  • Zoro #: G0294327
  • Mfr #: F545938067XL2
Pockets: 4 Closure Type: hook-and-loop
Style: Military Item: Coat
Garment Style: Military Type: Military
Length: 67" to 71" Fits Chest Size: 45" to 49"
Fabric Weight: 6.5 oz. Material: 65% Polyester/35% Cotton Ripstop
Size: R/XL Color: Camo
Shop By: New Low Price Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Military Coat, Size XL, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 45 In. to 48 In., Length 67 In. to 71 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4

Reviews of Propper #F545938067XL2